Page 1 of 23

Next

Compare
7 C 270 S

COMPARE

7 C 270 S

Description
7 C 270 S V-BELT SHEAVE ; 7GR C 27" PD BORED FOR S1 BUSHING

MARTIN SPROCKET & GR

Part # 7 C 270 S

BDI # 21979328

Features

Inch - Metric: Inch
Outside Diameter - Inch: 27.4
Outside Diameter - Millimeter: 695.96
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: C
Bushing Size: S2
Number of Grooves: 7

Price Inventory : Available to order
Loading Price
QTY
2 C 270 F

COMPARE

2 C 270 F

Description
2 C 270 F V-BELT SHEAVE ; 2 GRV CONVENTIONAL

MARTIN SPROCKET & GR

Part # 2 C 270 F

BDI # 616503

Features

Inch - Metric: Inch
Outside Diameter - Inch: 27.4
Outside Diameter - Millimeter: 695.96
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 4 has No Keyway

Global Part Number GPN: 581157
Mounting Method: Bushed
Belt Series: C
Bushing Size: F
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1A84

COMPARE

PHS 16B-1A84

Description
PHS 16B-1A84 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 16B-1A84

BDI # 1286283

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 26.744

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 27.326
Pitch Diameter - Millimeter: 679.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1A84

COMPARE

PHS 80-1A84

Description
PHS 80-1A84 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 80-1A84

BDI # 1288478

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 26.744

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 27.326
Pitch Diameter - Millimeter: 679.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1C84

COMPARE

PHS 80-1C84

Description
PHS 80-1C84 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 80-1C84

BDI # 1288525

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 26.744

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 27.326
Pitch Diameter - Millimeter: 679.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY