2 5V 2800 E
Description
2 5V 2800 E V-BELT SHEAVE ; 2 GROOVES 28" OD BUSHED
Part # 2 5V 2800 E
BDI # 616582
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
580459
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
2
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
26.763
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.888
Other Features:
Simplex Type
Global Part Number GPN:
571120
Pitch Diameter - Millimeter:
679.78
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
28.072
Inch - Metric:
Metric
Outside Diameter - Inch:
27.902
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577472
Pitch Diameter - Millimeter:
713.029
Mounting Method:
Bushed
PHP 2-5V2800TB
Description
PHP 2-5V2800TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 2-5V2800TB
BDI # 1282953
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3535
Number of Grooves:
2
PHP 3-5V2800TB
Description
PHP 3-5V2800TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 3-5V2800TB
BDI # 1282970
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3535
Number of Grooves:
3