Features
Pitch Diameter - Inch:
28.648
Inch - Metric:
Inch
Outside Diameter - Inch:
28.528
Face Width - Millimeter:
147.65
Face Width - Inch:
5.813
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
727.659
Mounting Method:
Bushed
Belt Width - Millimeter:
127
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
28.5
Outside Diameter - Millimeter:
723.9
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
302200In-Lbs
Width - Inch:
0
Features
Pitch Diameter - Inch:
28.648
Inch - Metric:
Inch
Outside Diameter - Inch:
28.528
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
727.659
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
Features
Pitch Diameter - Inch:
28.648
Inch - Metric:
Inch
Outside Diameter - Inch:
28.528
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
727.659
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
Features
Pitch Diameter - Inch:
28.648
Inch - Metric:
Inch
Outside Diameter - Inch:
28.528
Face Width - Millimeter:
120.65
Face Width - Inch:
4.75
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
727.659
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6