Page 1 of 8

Next

Compare
HD100C70 X 2-1/2 PB

COMPARE

HD100C70 X 2-1/2 PB

Description
HD100C70 X 2-1/2 PB SPROCKET

TSUBAKI

Part # HD100C70 X 2-1/2 PB

BDI # 25186187

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 27.861
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 28.584
Other Features: 2-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 707.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-1A70

COMPARE

PHS 20B-1A70

Description
PHS 20B-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1A70

BDI # 1286651

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 27.861

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 28.584
Pitch Diameter - Millimeter: 707.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
20CTB70

COMPARE

20CTB70

Description
20CTB70 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20CTB70

BDI # 617168

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 27.861
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 28.584
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569687
Pitch Diameter - Millimeter: 707.68
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
20A70

COMPARE

20A70

Description
20A70 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A70

BDI # 617075

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 27.861
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 28.584
Other Features: Simplex Type
Global Part Number GPN: 570698
Pitch Diameter - Millimeter: 707.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D100A70

COMPARE

D100A70

Description
D100A70 SPROCKET ; SB 2"

TSUBAKI

Part # D100A70

BDI # 913210

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 27.861

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 28.584
Pitch Diameter - Millimeter: 707.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY