Page 1 of 153

Next

Compare
E140 ELEMENT RAPTOR

COMPARE

E140 ELEMENT RAPTOR

Description
E140 ELEMENT RAPTOR

DODGE

Part # 015933

BDI # 22276895

Features

Component: Element
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 30
Outside Diameter - Millimeter: 762

Other Features: Components May or May Not Intermix Among Brands | Split | 3.02" Minimum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : In stock
Loading Price
QTY
7 C 300 S

COMPARE

7 C 300 S

Description
7 C 300 S V-BELT SHEAVE ; 7GR C 30" PD BORED FOR S1 BUSHING

MARTIN SPROCKET & GR

Part # 7 C 300 S

BDI # 21979330

Features

Inch - Metric: Inch
Outside Diameter - Inch: 30.4
Outside Diameter - Millimeter: 772.16
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: C
Bushing Size: S2
Number of Grooves: 7

Price Inventory : Available to order
Loading Price
QTY
7 C 300 U

COMPARE

7 C 300 U

Description
7 C 300 U V-BELT SHEAVE ; 7GR C 30" PD BORED FOR U0 BUSHING

MARTIN SPROCKET & GR

Part # 7 C 300 U

BDI # 21979332

Features

Inch - Metric: Inch
Outside Diameter - Inch: 30.4
Outside Diameter - Millimeter: 772.16
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: C
Bushing Size: U0
Number of Grooves: 7

Price Inventory : Available to order
Loading Price
QTY
4 B 300 TB

COMPARE

4 B 300 TB

Description
4 B 300 TB V-BELT SHEAVE ; 4 GRV CONVENTIONAL

MARTIN SPROCKET & GR

Part # 4 B 300 TB

BDI # 619159

Features

Inch - Metric: Inch
Outside Diameter - Inch: 30.35
Outside Diameter - Millimeter: 770.89
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style

Global Part Number GPN: 580996
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: 3030
Number of Grooves: 4

Price Inventory : Available to order
Loading Price
QTY
200A35

COMPARE

200A35

Description
200A35 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 200A35

BDI # 617244

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 27.89
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 29.28
Global Part Number GPN: 31553
Pitch Diameter - Millimeter: 708.406
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY