Page 1 of 48

Next

Compare
200A35

COMPARE

200A35

Description
200A35 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 200A35

BDI # 617244

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 27.89
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 29.28
Global Part Number GPN: 31553
Pitch Diameter - Millimeter: 708.406
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P168-14M-40-F HTD

COMPARE

P168-14M-40-F HTD

Description
P168-14M-40-F HTD SYNCHONOUS SPROCKET

DODGE

Part # 110759

BDI # 254603

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.265
Face Width - Millimeter: 54.102
Face Width - Inch: 2.13

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
W16814M65-M

COMPARE

W16814M65-M

Description
W16814M65-M SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W16814M65-M

BDI # 612887

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.355
Face Width - Millimeter: 77.013
Face Width - Inch: 3.032

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577867
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W16814M90-M

COMPARE

W16814M90-M

Description
W16814M90-M SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W16814M90-M

BDI # 612888

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.355
Face Width - Millimeter: 103
Face Width - Inch: 4.055

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577868
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P168-14M-85-4040 HT250

COMPARE

P168-14M-85-4040 HT250

Description
P168-14M-85 4040 ; POR HT SPROCKET

DODGE

Part # 114489

BDI # 255555

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.265
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY