Page 1 of 11

Next

Compare
32A45

COMPARE

32A45

Description
32A45 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A45

BDI # 618498

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 28.671
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 29.802
Other Features: Simplex Type
Global Part Number GPN: 569893
Pitch Diameter - Millimeter: 728.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHE 1200TGHCOVER

COMPARE

PHE 1200TGHCOVER

Description
PHE 1200TGHCOVER GRID COUPLING ; NON-RETURNABLE

SKF

Part # PHE 1200TGHCOVER

BDI # 1281898

Features

Component: Horizontal Split Cover
Width - Millimeter: 356
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 29.803

Outside Diameter - Millimeter: 757
Other Features: Components May or May Not Intermix Among Brands | 177MM To 361MM Bore Range | 1100 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 14.016

Price Inventory : Available to order
Loading Price
QTY
PHS 160-1A45

COMPARE

PHS 160-1A45

Description
PHS 160-1A45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 160-1A45

BDI # 1290739

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.672

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.802
Pitch Diameter - Millimeter: 728.269
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
160M45

COMPARE

160M45

Description
160M45 ROLLER CHAIN SPROCKET ; 2" P 45T BORE FOR M BUSHING

MARTIN SPROCKET & GR

Part # 160M45

BDI # 616073

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 28.672
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 29.802
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31326
Pitch Diameter - Millimeter: 728.269
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D160C45

COMPARE

D160C45

Description
D160C45 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D160C45

BDI # 607526

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Pitch Diameter - Inch: 28.672
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 29.802
Other Features: Duplex Type
Global Part Number GPN: 36450
Pitch Diameter - Millimeter: 728.269
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY