120XH400-J
Description
120XH400-J TIMING PULLEY ; QD BUSHED 101756661
Part # 120XH400-J
BDI # 24301780
Features
Pitch Diameter - Inch:
33.423
Inch - Metric:
Inch
Outside Diameter - Inch:
33.313
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
848.944
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6
Features
Thread Size:
27.961-3
Inch - Metric:
Inch
Outside Diameter - Inch:
32.693
Outside Diameter - Millimeter:
830.402
Threads per Inch:
3
Nominal Thickness - Inch:
3.563
Nominal Thickness - Millimeter:
90.5