Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
34.388
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
35.256
Other Features:
Duplex Type
Global Part Number GPN:
569741
Pitch Diameter - Millimeter:
873.46
Mounting Method:
Rough Bore
24CTB72
Description
24CTB72 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB72
BDI # 617759
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
34.388
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
35.256
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570662
Pitch Diameter - Millimeter:
873.46
Mounting Method:
Bushed
PHS 24B-1C72
Description
PHS 24B-1C72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1C72
BDI # 1286975
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
34.388
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
35.256
Pitch Diameter - Millimeter:
873.46
Mounting Method:
Rough Bore
PHS 24B-1B72
Description
PHS 24B-1B72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1B72
BDI # 1292246
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
34.388
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
35.256
Pitch Diameter - Millimeter:
873.46
Mounting Method:
Rough Bore
PHS 24B-2C72
Description
PHS 24B-2C72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 24B-2C72
BDI # 1287058
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
34.388
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
35.256
Pitch Diameter - Millimeter:
873.46
Mounting Method:
Rough Bore