Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.2
Inch - Metric:
Inch
Outside Diameter - Inch:
3.79
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 2
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
2
D50P17H
Description
D50P17H ROLLER CHAIN SPROCKET ; 5/8" P 17T HT DOUBLE BORE FOR P BUSH
Part # D50P17H
BDI # 607879
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571222
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
24H100
Description
24H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 24H100
BDI # 617768
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
102
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Global Part Number GPN:
573660
Pitch Diameter - Millimeter:
97.02
Features
Component:
Keyless Screw Locking Assembly
Series:
TLK 132
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
95
Bore - Millimeter:
65
Bore - Inch:
2.559
Length - Millimeter:
32.995
Length - Inch:
1.299