S1200K COL

COMPARE

S1200K COL

Description
S1200K ; LOCKING COLLAR

TIMKEN

Part # 087796144163

BDI # 1371840

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 24.003
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.937
Outside Diameter - Millimeter: 100
Bore - Millimeter: 50.8
Width - Inch: 0.945

Price Inventory : Available to order
Loading Price
QTY
SLD 900 MM 55

COMPARE

SLD 900 MM 55

Description
SLD 900 MM 55 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-900-MM-55

BDI # 598946

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.937

Outside Diameter - Millimeter: 100
Bore - Millimeter: 55
Length - Millimeter: 30
Other Features: 8 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 1.181

Price Inventory : Available to order
Loading Price
QTY
LF30 CYLINDRICAL HUB 50MM 14X3.8MM KW

COMPARE

LF30 CYLINDRICAL HUB 50MM 14X3.8MM KW

Description
LF30 CYLINDRICAL HUB 50MM 14X3.8MM KW ; POR

TIMKEN LOVEJOY

Part # 68514459967

BDI # 19073839

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.937

Length Thru Bore - Millimeter: 66
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 100
Coupling Type: Elastomeric Coupling
Torque: 12400In-Lbs

Price Inventory : Available to order
Loading Price
QTY
LF4 FLANGE HUB 25MM 8X3.3MM KW

COMPARE

LF4 FLANGE HUB 25MM 8X3.3MM KW

Description
LF4 FLANGE HUB 25MM 8X3.3MM KW

TIMKEN LOVEJOY

Part # 68514461239

BDI # 19073846

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.937

Length Thru Bore - Millimeter: 30
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 45
Coupling Type: Elastomeric Coupling
Torque: 1100In-Lbs

Price Inventory : Available to order
Loading Price
QTY