2060B15H 1-3/8 KW 2SS
Description
2060B15H 1-3/8 KW 2SS ; ROLLER CHAIN SPROCKET
Part # 2060B15H 1-3/8 KW 2SS
BDI # 21573656
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
3.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.98
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
93.675
Mounting Method:
Finished Bore
60BB15NM 1/2
Description
60BB15NM 1/2 IDLER SPROCKET ; BALL BEARING PLASTIC
Part # 60BB15NM 1/2
BDI # 622673
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width
2060B15H X 1IN KW SS
Description
2060B15H X 1" KW SS RLR CHAIN SPROCKET ; 60 ANSI 15 TEETH 1" BORE
Part # 2060B15H X 1IN KW SS
BDI # 22386324
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
3.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.98
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
93.675
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
3.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.98
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35856
Pitch Diameter - Millimeter:
93.675
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
26.924
Other Features:
2.62 Inch Hub Diameter | 0.459 Inch Teeth Width | Bronze Bearing | Double Loop Grease Groove