Page 1 of 37

Next

Compare
R2-2-11/16

COMPARE

R2-2-11/16

Description
R2-2-11/16 QD BUSHING ; 101754823

TIMKEN

Part # R2-2 11/16

BDI # 24312944

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 123.952
Length Thru Bore - Inch: 4.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 68.275
Bore - Inch: 2.688
Other Features: Keyway on ID
Bushing Series: R2

Price Inventory : Available to order
Loading Price
QTY
010-10874

COMPARE

010-10874

Description
010-10874 IDLER PULLEY ; 0.635"/0.64" ID 4" OD

TIMKEN

Part # 010 10874 PULLEY

BDI # 1309396

Features

Bearing Type: Ball Bearing
Face Width - Millimeter: 22.225
Face Width - Inch: 0.875
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 18.288
Belt Width - Millimeter: 31.75
Belt Series: A | B | C | D
Product Name: V-Belt Idler Pulley

Price Inventory : Available to order
Loading Price
QTY
6S 1-3/8 5/16X5/32 KW

COMPARE

6S 1-3/8 5/16X5/32 KW

Description
6S 1-3/8 5/16X5/32 KW FLANGE CPLG HUB

TIMKEN LOVEJOY

Part # 6S-FLNG-1-3/8-5/16X5/32KW

BDI # 594315

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.656
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : Available to order
Loading Price
QTY
LSC-43

COMPARE

LSC-43

Description
LSC-43 SHAFT COLLAR

TIMKEN LOVEJOY

Part # LSC-43-SHAFT COLLAR

BDI # 593099

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 28.575
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4
Outside Diameter - Millimeter: 101.6
Bore - Millimeter: 68.275
Other Features: Zinc Plated

Price Inventory : Available to order
Loading Price
QTY
LSC-47

COMPARE

LSC-47

Description
LSC-47 SHAFT COLLAR

TIMKEN LOVEJOY

Part # LSC-47-SHAFT COLLAR

BDI # 593103

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 28.575
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4
Outside Diameter - Millimeter: 101.6
Bore - Millimeter: 74.625
Other Features: Zinc Plated

Price Inventory : Available to order
Loading Price
QTY