Page 1 of 3

Next

Compare
6S 24MM 8X3.3MM KW

COMPARE

6S 24MM 8X3.3MM KW

Description
6S 24MM 8X3.3MM KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 6S-FLNG-24MMH7-8X3.3MMKW

BDI # 595239

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 41.656
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : Available to order
Loading Price
QTY
6S 25MM 8X3.3MM KW

COMPARE

6S 25MM 8X3.3MM KW

Description
6S 25MM 8X3.3MM KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 6S-FLNG-25MMH7-8X3.3MMKW

BDI # 595240

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 41.656
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : Available to order
Loading Price
QTY
6S 28MM 8X3.3MM KW

COMPARE

6S 28MM 8X3.3MM KW

Description
6S 28MM 8X3.3MM KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 6S-FLNG-28MMH7-8X3.3MMKW

BDI # 595241

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 41.656
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : Available to order
Loading Price
QTY
6S 30MM 8X3.3MM KW

COMPARE

6S 30MM 8X3.3MM KW

Description
6S 30MM 8X3.3MM KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 6S-FLNG-30MMH7-8X3.3MMKW

BDI # 595242

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 41.656
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : Available to order
Loading Price
QTY
6S 19MM 6X2.8MM KW

COMPARE

6S 19MM 6X2.8MM KW

Description
6S 19MM 6X2.8MM KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 6S-FLNG-19MMH7-6X2.8MMKW

BDI # 595237

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 41.656
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : Available to order
Loading Price
QTY