PHS 06B-1A32
Description
PHS 06B-1A32 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1A32
BDI # 1284567
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.826
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.032
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Rough Bore
PHS 06B-1B32
Description
PHS 06B-1B32 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1B32
BDI # 1284653
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Rough Bore
35BS32 1
Description
35BS32 1 ROLLER CHAIN SPROCKET ; 3/8" P 32T 1" BORE
Part # 35BS32 1
BDI # 618783
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
With 2 Set Screw
Global Part Number GPN:
33027
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore
35BS32 5/8
Description
35BS32 5/8 ROLLER CHAIN SPROCKET ; 35 CHAIN 32T B-HUB ONE SIDE 5/8" FB
Part # 35BS32 5/8
BDI # 618788
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
With 2 Set Screw
Global Part Number GPN:
32393
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore
35BS32 7/8
Description
35BS32 7/8 ROLLER CHAIN SPROCKET ; 7/8" FINISHED BORE 35 CHAIN 32T 1 ROW
Part # 35BS32 7/8
BDI # 618789
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
With 2 Set Screw
Global Part Number GPN:
32805
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore