Page 1 of 10

Next

Compare
KM 16

COMPARE

KM 16

Description
KM 16 BEARING LOCKNUT

TIMKEN

Part # KM16

BDI # 1362314

Features

Thread Size: M80 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Outside Diameter - Millimeter: 105
Nominal Thickness - Inch: 0.591

Nominal Thickness - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
LH400 HUB 7/8 3/16X3/32KW

COMPARE

LH400 HUB 7/8 3/16X3/32KW

Description
LH400 HUB 7/8 3/16X3/32KW ; NON-RETURNABLE HYDRAULIC CJ JAW COUPLING

TIMKEN LOVEJOY

Part # LH400 HUB 7/8 3/16X3/32KW

BDI # 23204666

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.134

Length Thru Bore - Millimeter: 39.878
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 85.09
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LH400 HUB 14T 12/24 SPLINE LOC

COMPARE

LH400 HUB 14T 12/24 SPLINE LOC

Description
LH400 HUB 14T 12/24 SPLINE LOC ; HYDRAULIC CJ JAW COUPLING

TIMKEN LOVEJOY

Part # LH400-HUB-14T 12/24DP-SAE C LLOC

BDI # 23204618

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.134

Length Thru Bore - Millimeter: 39.878
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 85.09
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ48A-HUB-PM-40MMH7-12X3.3MMKW

COMPARE

CJ48A-HUB-PM-40MMH7-12X3.3MMKW

Description
CJ48A-HUB-PM-40MMH7-12X3.3MMKW ; COUPLING

TIMKEN LOVEJOY

Part # CJ48A-HUB-PM-40MMH7-12X3.3MMKW

BDI # 24997751

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Powdered Metal
Outside Diameter - Inch: 4.134

Length Thru Bore - Millimeter: 55.88
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 85.09
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ48A-HUB-PM-1-3/8-5/16X5/32KW

COMPARE

CJ48A-HUB-PM-1-3/8-5/16X5/32KW

Description
CJ48A-HUB-PM-1-3/8-5/16X5/32KW CPLNG HUB

TIMKEN LOVEJOY

Part # CJ48A-HUB-PM-1-3/8-5/16X5/32KW

BDI # 24160025

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 4.134

Length Thru Bore - Millimeter: 55.88
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 85.09
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY