Features
Thread Size:
M75 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Outside Diameter - Millimeter:
105
Other Features:
Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
1.102
Nominal Thickness - Millimeter:
28
Features
Thread Size:
M80 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Outside Diameter - Millimeter:
105
Other Features:
High Strength Steel | Integral Locking Device | M10 Grub Screw | Pressure Plate
Nominal Thickness - Inch:
0.709
Nominal Thickness - Millimeter:
18
Features
Thread Size:
M80 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Outside Diameter - Millimeter:
105
Nominal Thickness - Inch:
0.591
Nominal Thickness - Millimeter:
15
Features
Thread Size:
M80 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Outside Diameter - Millimeter:
105
Nominal Thickness - Inch:
0.591
Nominal Thickness - Millimeter:
15
Features
Component:
Keyless Screw Locking Assembly
Series:
SHT
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.134
Outside Diameter - Millimeter:
105
Bore - Millimeter:
70
Length - Millimeter:
92.5
Other Features:
10 Locking Screws | Slotted Outer Sleeve
Length - Inch:
3.642