SLD 350 MM 95X106
Description
SLD 350 MM 95X106 SHAFT LOCKING DEVICE ; NON-RETURNABLE
Part # 69790498537
BDI # 599467
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.173
Outside Diameter - Millimeter:
106
Bore - Millimeter:
95
Length - Millimeter:
17
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.669