B-LOC B800 3-3/8IN

COMPARE

B-LOC B800 3-3/8IN

Description
B-LOC B800 3-3/8IN KEYLESS BUSHING

FENNER DRIVES

Part # T82306

BDI # 17283587

Features

Component: Keyless Screw Locking Assembly
Series: B800
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.173

Outside Diameter - Millimeter: 106
Bore - Millimeter: 85.725
Length - Millimeter: 96
Other Features: 12 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch: 3.78

Price Inventory : Available to order
Loading Price
QTY
B-LOC B800 3-1/4IN

COMPARE

B-LOC B800 3-1/4IN

Description
B-LOC B800 3-1/4IN KEYLESS BUSHING

FENNER DRIVES

Part # T82304

BDI # 17283553

Features

Component: Keyless Screw Locking Assembly
Series: B800
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.173

Outside Diameter - Millimeter: 106
Bore - Millimeter: 82.55
Length - Millimeter: 96
Other Features: 12 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch: 3.78

Price Inventory : Available to order
Loading Price
QTY
B-LOC B800 85MM

COMPARE

B-LOC B800 85MM

Description
B-LOC B800 85MM KEYLESS BUSHING ; NON-RETURNABLE

FENNER DRIVES

Part # T8085

BDI # 17283574

Features

Component: Keyless Screw Locking Assembly
Series: B800
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.173

Outside Diameter - Millimeter: 106
Bore - Millimeter: 85
Length - Millimeter: 96
Other Features: 12 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch: 3.78

Price Inventory : Available to order
Loading Price
QTY
PHF FX20-85X106

COMPARE

PHF FX20-85X106

Description
PHF FX20-85X106 KEYLESS BUSHING ; NON-RETURNABLE

SKF

Part # PHF FX20-85X106

BDI # 1290505

Features

Component: Keyless Screw Locking Assembly
Series: FX20
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.173

Outside Diameter - Millimeter: 106
Bore - Millimeter: 85
Length - Millimeter: 96
Other Features: 12 Clamp Screws
Length - Inch: 3.78

Price Inventory : Available to order
Loading Price
QTY
SLD 350 MM 95X106

COMPARE

SLD 350 MM 95X106

Description
SLD-350-MM-95X106 SHAFT LOCKING DEVICE ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # SLD-350-MM-95X106

BDI # 599467

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.173

Outside Diameter - Millimeter: 106
Bore - Millimeter: 95
Length - Millimeter: 17
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.669

Price Inventory : Available to order
Loading Price
QTY