Features
        
                            Chain Pitch - Inch:
                            
                                0.75
                        
        
                            Chain Size:
                            
                                60
                        
        
                            Chain Pitch - Millimeter:
                            
                                19.05
                        
        
                            Pitch Diameter - Inch:
                            
                                3.845
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                4.22
                        
        
                            Other Features:
                            
                                Black Oxide Finish | For X-Weld On Hub
                        
        
                            Pitch Diameter - Millimeter:
                            
                                97.663
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
H60B16F X 7/8
        
            Description
            
            H60B16F X 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE KW 2SS W/HARDENED TEETH
    
Part # 60BS16HT 7/8
BDI # 916788
Features
        
                            Chain Pitch - Inch:
                            
                                0.75
                        
        
                            Chain Size:
                            
                                60
                        
        
                            Pitch Diameter - Inch:
                            
                                3.845
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                4.22
                        
        
                            Other Features:
                            
                                With 2 Set Screw
                        
        
                            Global Part Number GPN:
                            
                                39098
                        
        
                            Pitch Diameter - Millimeter:
                            
                                97.663
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
60A16H
        
            Description
            
            60A16H SPROCKET ; NO.60 CHAIN 3/4" PITCH 16T A-PLATE W/HT
    
Part # 60A16
BDI # 913797
Features
        
                            Chain Pitch - Inch:
                            
                                0.75
                        
        
                            Chain Size:
                            
                                60
                        
        
                            Chain Pitch - Millimeter:
                            
                                19.05
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                3.845
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Outside Diameter - Inch:
                            
                                4.22
                        
        
                            Pitch Diameter - Millimeter:
                            
                                97.663
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                0.75
                        
        
                            Chain Size:
                            
                                60
                        
        
                            Chain Pitch - Millimeter:
                            
                                19.05
                        
        
                            Pitch Diameter - Inch:
                            
                                3.845
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                4.22
                        
        
                            Other Features:
                            
                                Black Oxide Finish | For X-Weld On Hub
                        
        
                            Pitch Diameter - Millimeter:
                            
                                97.663
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
60A16SS
        
            Description
            
            60A16SS ROLLER CHAIN SPROCKET ; 3/4" P 16T A PLATE
    
Part # 60A16SS
BDI # 21975318
Features
        
                            Chain Pitch - Inch:
                            
                                0.75
                        
        
                            Chain Size:
                            
                                60
                        
        
                            Chain Pitch - Millimeter:
                            
                                19.05
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                3.845
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Stainless Steel
                        
        
                            Outside Diameter - Inch:
                            
                                4.22
                        
        
                            Pitch Diameter - Millimeter:
                            
                                97.663
                        
        
                            Mounting Method:
                            
                                Rough Bore