Page 1 of 3

Next

Compare
KM 17

COMPARE

KM 17

Description
KM 17 BEARING LOCKNUT

TIMKEN

Part # KM17

BDI # 1362315

Features

Thread Size: M85 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Nominal Thickness - Inch: 0.63

Nominal Thickness - Millimeter: 16

Price Inventory : Available to order
Loading Price
QTY
SX110-6 32MM 10X3.3MM KW

COMPARE

SX110-6 32MM 10X3.3MM KW

Description
SX110-6 32MM 10X3.3MM KW HUB ; FOR SX 110-6 DISC CPLG

TIMKEN LOVEJOY

Part # SX110-6-HUB-32MMP7-10X3.3MMKW

BDI # 598459

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 110
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 4.331
Length Thru Bore - Millimeter: 50
Other Features: Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter: 65
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
1030 COVER/GRID ASSY HORIZONTAL METRIC

COMPARE

1030 COVER/GRID ASSY HORIZONTAL METRIC

Description
1030 COVER/GRID ASSY HORIZONTAL METRIC

TIMKEN LOVEJOY

Part # 1030-CVR/GRID ASSY-HZ MM

BDI # 597845

Features

Component: Horizontal Split Cover and Grid Assembly
Width - Millimeter: 68.326
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 4.331

Outside Diameter - Millimeter: 110
Other Features: Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type: Grid Coupling
Width - Inch: 2.69

Price Inventory : Available to order
Loading Price
QTY
SLD 1450 MM 70X110

COMPARE

SLD 1450 MM 70X110

Description
SLD 1450 MM 70X110 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1450-MM-70X110

BDI # 599362

Features

Component: Keyless Screw Locking Assembly
Series: SLD1450
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.331

Outside Diameter - Millimeter: 110
Bore - Millimeter: 70
Length - Millimeter: 40
Other Features: 8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Fixed During Clamping
Length - Inch: 1.575

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 MM 70X110

COMPARE

SLD 2600 MM 70X110

Description
SLD 2600 MM 70X110 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-MM-70X110

BDI # 598874

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.331

Outside Diameter - Millimeter: 110
Bore - Millimeter: 70
Length - Millimeter: 78
Other Features: 10 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 3.071

Price Inventory : Available to order
Loading Price
QTY