PHS 05B-1A42
Description
PHS 05B-1A42 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A42
BDI # 1284455
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.215
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.346
Pitch Diameter - Millimeter:
107.05
Mounting Method:
Rough Bore
PHS 05B-1B42
Description
PHS 05B-1B42 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1B42
BDI # 1284520
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
4.215
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.346
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
107.05
Mounting Method:
Rough Bore