Page 1 of 3

Next

Compare
W 16

COMPARE

W 16

Description
W 16 BEARING LOCKWASHER

TIMKEN

Part # W 16

BDI # 1374830

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.375
Outside Diameter - Millimeter: 111.125
Inside Diameter - Millimeter: 80.696

Price Inventory : Available to order
Loading Price
QTY
10SCH 2 1/2X1/4 KW

COMPARE

10SCH 2 1/2X1/4 KW

Description
10SCH 2 1/2X1/4 KW SPACER HUB ; COUPLING

TIMKEN LOVEJOY

Part # 10SCH-SPCR HUB-2"-1/2X1/4KW

BDI # 594541

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal or Cast Iron
Outside Diameter - Inch: 4.375

Length Thru Bore - Millimeter: 59.436
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10SCH 1-7/8 1/2 KW

COMPARE

10SCH 1-7/8 1/2 KW

Description
10SCH 1-7/8 1/2 KW SPACER HUB ; COUPLING

TIMKEN LOVEJOY

Part # 10SCH-SPCR HUB-1-7/8-1/2X1/4KW

BDI # 594500

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal or Cast Iron
Outside Diameter - Inch: 4.375

Length Thru Bore - Millimeter: 59.436
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10SCH 2-3/8 5/8 KW

COMPARE

10SCH 2-3/8 5/8 KW

Description
10SCH 2-3/8 5/8 KW SPACER HUB ; COUPLING

TIMKEN LOVEJOY

Part # 10SCH-SPCR HUB-2-3/8-5/8X5/16KW

BDI # 594502

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal or Cast Iron
Outside Diameter - Inch: 4.375

Length Thru Bore - Millimeter: 59.436
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10SCH 1-1/8 NKW

COMPARE

10SCH 1-1/8 NKW

Description
10SCH 1-1/8 NKW SPACER HUB ; COUPLING

TIMKEN LOVEJOY

Part # 10SCH-SPCR HUB-1-1/8-NKW

BDI # 594539

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal or Cast Iron
Outside Diameter - Inch: 4.375

Length Thru Bore - Millimeter: 59.436
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY