Page 1 of 16

Next

Compare
10H 2 1/8

COMPARE

10H 2 1/8

Description
10H 2 1/8 COUPLING HUB ; 2-1/8" BORE 4-3/8" OD

MARTIN SPROCKET & GR

Part # 10H 2 1/8

BDI # 614000

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.375

Length Thru Bore - Millimeter: 59.538
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : In stock
Loading Price
QTY
10SC-H X 2 1/8

COMPARE

10SC-H X 2 1/8

Description
10SC-H X 2 1/8 COUPLING SPACER HUB

DODGE

Part # 022432

BDI # 240499

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.375

Length Thru Bore - Millimeter: 59.436
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : In stock
Loading Price
QTY
10SC-H RSB NKS

COMPARE

10SC-H RSB NKS

Description
10SC-H RSB NKS COUPLING SPACER HUB

DODGE

Part # 022225

BDI # 240397

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.375

Length Thru Bore - Millimeter: 59.436
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : In stock
Loading Price
QTY
10SC-H 1-5/8

COMPARE

10SC-H 1-5/8

Description
10SC-H 1-5/8 COUPLING HUB

TB WOODS

Part # 10SCH158

BDI # 983892

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 4.375
Length Thru Bore - Millimeter: 59.538

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Hub Diameter - Inch: 4.375
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10SC-HS 1-1/8

COMPARE

10SC-HS 1-1/8

Description
10SC-HS 1-1/8 COUPLING HUB

TB WOODS

Part # 10SCHS118

BDI # 996630

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 4.375
Length Thru Bore - Millimeter: 42.062

Other Features: Components May or May Not Intermix Among Brands | Short Hub | Set Screw
Hub Diameter - Millimeter: 111.125
Hub Diameter - Inch: 4.375
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY