Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
124.71
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
114.58
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
124.71
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
114.58
Mounting Method:
Bushed