725MT25AF-L44S1B
Description
725MT25AF L44S1B ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT25AF-L44S1B
BDI # 927310
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25
725MT25AF-L33SP
Description
725MT25AF L33SP ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT25AF-L33SP
BDI # 927308
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25
725MT25AF-L33S1
Description
725MT25AF L33S1 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT25AF-L33S1
BDI # 927307
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25
725MT25AF-L23FL
Description
725MT25AF L23FL ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT25AF-L23FL
BDI # 927305
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L2 Locking Sleeve | 3 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25
725MT25AF-L13SJ
Description
725MT25AF L13SJ ; POR THT HIGH TORQUE TYPE PULLEY
Part # 725MT25AF-L13SJ
BDI # 927304
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25