Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
4.303
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
Simplex Type
Global Part Number GPN:
570120
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore
PHS 06B-1A36
Description
PHS 06B-1A36 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1A36
BDI # 1284571
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.303
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.511
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore
PHS 06B-1B36
Description
PHS 06B-1B36 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1B36
BDI # 1284661
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore
PHS 35-2TB36
Description
PHS 35-2TB36 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 35-2TB36
BDI # 1287500
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Bushed
PHS 35-3B36
Description
PHS 35-3B36 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 35-3B36
BDI # 1287525
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore