Page 1 of 2

Next

Compare
SLD 1350 IN 2-7/8

COMPARE

SLD 1350 IN 2-7/8

Description
SLD 1350 IN 2-7/8 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1350-IN-2-7/8

BDI # 599326

Features

Component: Keyless Screw Locking Assembly
Series: SLD1350
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.528

Outside Diameter - Millimeter: 115
Bore - Millimeter: 73.025
Length - Millimeter: 40
Other Features: 8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch: 1.575

Price Inventory : Available to order
Loading Price
QTY
SLD 1450 IN 2-15/16

COMPARE

SLD 1450 IN 2-15/16

Description
SLD 1450 IN 2-15/16 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1450-IN-2-15/16

BDI # 599404

Features

Component: Keyless Screw Locking Assembly
Series: SLD1450
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.528

Outside Diameter - Millimeter: 115
Bore - Millimeter: 74.625
Length - Millimeter: 40
Other Features: 8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Fixed During Clamping
Length - Inch: 1.575

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 MM 75X115

COMPARE

SLD 2600 MM 75X115

Description
SLD 2600 MM 75X115 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-MM-75X115

BDI # 598875

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.528

Outside Diameter - Millimeter: 115
Bore - Millimeter: 75
Length - Millimeter: 78
Other Features: 10 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 3.071

Price Inventory : Available to order
Loading Price
QTY
SLD 900 MM 68

COMPARE

SLD 900 MM 68

Description
SLD 900 MM 68 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-900-MM-68

BDI # 598948

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.528

Outside Diameter - Millimeter: 115
Bore - Millimeter: 68
Length - Millimeter: 30
Other Features: 10 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 1.181

Price Inventory : Available to order
Loading Price
QTY
SLD 1850 IN 2-7/8

COMPARE

SLD 1850 IN 2-7/8

Description
SLD 1850 IN 2-7/8 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1850-IN-2-7/8

BDI # 599116

Features

Component: Keyless Screw Locking Assembly
Series: SLD1850
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.528

Outside Diameter - Millimeter: 115
Bore - Millimeter: 73.025
Length - Millimeter: 40
Other Features: 8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch: 1.575

Price Inventory : Available to order
Loading Price
QTY