PHS 05B-1B44
Description
PHS 05B-1B44 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1B44
BDI # 1284522
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
4.415
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.547
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
112.14
Mounting Method:
Rough Bore
PHS 05B-1A44
Description
PHS 05B-1A44 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A44
BDI # 1284457
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.415
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.547
Pitch Diameter - Millimeter:
112.14
Mounting Method:
Rough Bore