7S 1
Description
7S 1 SLEEVE COUPLING FLANGE ; 1" BORE 4-5/8" OD 2-13/16" HUB
Part # 7S 1
BDI # 623936
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.838
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
TPR 725 | Hytrel 2875In-Lbs
7SC44
Description
7SC44 SLEEVE COUPLING FLANGE ; 7 CPLG SIZE SPACER CAST IRON
Part # 7SC44
BDI # 623961
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
52.4
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
TPR 725 | Hytrel 2875In-Lbs
S2 2 3/16
Description
S2 2 3/16 TAPERED BUSHING ; 2 3/16" BORE MST SERIES
Part # S2 2 3/16
BDI # 611707
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465256
Bushing Series:
S2
7S X 7/8
Description
7S X 7/8 COUPLING FLANGE ; 0.875" BORE X 2.81" DIA FLANGED HUB
Part # 004538
BDI # 238687
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.736
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
7S 1 3/8
Description
7S 1 3/8 SLEEVE COUPLING FLANGE ; 1-3/8" BORE 4-5/8" OD 2-13/16" HUB
Part # 7S 1 3/8
BDI # 623944
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.838
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
TPR 725 | Hytrel 2875In-Lbs