Page 1 of 2

Next

Compare
7SC-H X 35MM

COMPARE

7SC-H X 35MM

Description
7SC-H X 35MM ELASTOMERIC HUB ; D-FLEX SPACER SHFT HUBS AND FLGS NON-RET

DODGE

Part # 022155

BDI # 27297240

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.646

Length Thru Bore - Millimeter: 37.338
Other Features: Components May or May Not Intermix Among Brands | Sleeve | 4 Bolts
Hub Diameter - Millimeter: 71
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
7S X 38MM

COMPARE

7S X 38MM

Description
7S X 38MM FLANGE

DODGE

Part # 004890

BDI # 20491581

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.646

Length Thru Bore - Millimeter: 47
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 71
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
7S X 42MM

COMPARE

7S X 42MM

Description
7S X 42MM FLANGE ; D-FLEX TYPE S FL AND B FL

DODGE

Part # 004892

BDI # 27314082

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.646

Length Thru Bore - Millimeter: 47
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 71
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
D-FLEX 7S X 24MM FLANGE ASSY

COMPARE

D-FLEX 7S X 24MM FLANGE ASSY

Description
D-FLEX 7S X 24MM FLANGE ASSY

DODGE

Part # 004884

BDI # 22267583

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.646

Length Thru Bore - Millimeter: 47
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 71
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PHS 05B-1A45

COMPARE

PHS 05B-1A45

Description
PHS 05B-1A45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 05B-1A45

BDI # 1284458

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.515

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.646
Pitch Diameter - Millimeter: 114.69
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY