Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.66
Length Thru Bore - Millimeter:
31.75
Other Features:
2.625 Inch Hub Diameter | 0.575 Inch Teeth Width
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.66
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35795
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
2042B13H
Description
2042B13H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2042B13
BDI # 17159010
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.66
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572943
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
80NB13H 1
Description
80NB13H 1 IDLER SPROCKET ; 1" P 13T HT NEEDLE BRG 1" BORE
Part # 80NB13H 1
BDI # 625277
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.66
Length Thru Bore - Millimeter:
31.75
Other Features:
2.63 Inch Hub Diameter | 0.575 Inch Teeth Width
PHS 80-1BH13
Description
PHS 80-1BH13 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 80-1BH13
BDI # 24760231
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.66
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore