PHP 30H100TB
Description
PHP 30H100TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 30H100TB
BDI # 1289256
Features
Pitch Diameter - Inch:
4.776
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.722
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
121.3
Mounting Method:
Bushed