SLD 350 MM 9X12
        
            Description
            
            SLD 350 MM 9X12 SHAFT LOCKING DEVICE
    
Part # SLD-350-MM-9X12
BDI # 599272
Features
        
                            Component:
                            
                                Keyless Split Ring Locking Assembly
                        
        
                            Series:
                            
                                SLD350
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                0.472
                        
        
                            Outside Diameter - Millimeter:
                            
                                12
                        
        
                            Bore - Millimeter:
                            
                                9
                        
        
                            Length - Millimeter:
                            
                                4.5
                        
        
                            Other Features:
                            
                                Internal Shaft Locking | Low Torque | Adjustable Axial Position
                        
        
                            Length - Inch:
                            
                                0.177