Page 1 of 2

Next

Compare
05B-2-46A

COMPARE

05B-2-46A

Description
05B-2-46A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001251

BDI # 18117763

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.615

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.748
Pitch Diameter - Millimeter: 117.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
05B-46A

COMPARE

05B-46A

Description
05B-46A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001324

BDI # 18117844

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.615

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.748
Pitch Diameter - Millimeter: 117.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
48-8MX12-2012

COMPARE

48-8MX12-2012

Description
48-8MX12-2012 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 48T

B & B MANUFACTURING

Part # 48-8MX12-2012

BDI # 22715217

Features

Pitch Diameter - Inch: 4.803
Flange Outside Diameter - Millimeter: 130.988
Inch - Metric: Metric
Outside Diameter - Inch: 4.748
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 122
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
48-8MX62-2517

COMPARE

48-8MX62-2517

Description
48-8MX62-2517 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 48T

B & B MANUFACTURING

Part # 48-8MX62-2517

BDI # 22715233

Features

Pitch Diameter - Inch: 4.803
Flange Outside Diameter - Millimeter: 130.988
Inch - Metric: Metric
Outside Diameter - Inch: 4.748
Face Width - Millimeter: 73.812

Face Width - Inch: 2.906
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 122
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
48-8MX21-2012

COMPARE

48-8MX21-2012

Description
48-8MX21-2012 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 48T

B & B MANUFACTURING

Part # 48-8MX21-2012

BDI # 22715221

Features

Pitch Diameter - Inch: 4.803
Flange Outside Diameter - Millimeter: 130.988
Inch - Metric: Metric
Outside Diameter - Inch: 4.748
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 122
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY