Page 1 of 64

Next

Compare
RA4801

COMPARE

RA4801

Description
RA4801 ROUND BELT IDLER PULLEY ; 4.8" OD 1/2" BELT

FENNER DRIVES

Part # RA4801

BDI # 17283377

Features

Belt Diameter - Inch: 0.5
Bearing Type: Ball Bearing
Face Width - Millimeter: 13.462
Face Width - Inch: 0.53
Inch - Metric: Inch

Material: Nylon
Outside Diameter - Inch: 4.8
Length Thru Bore - Millimeter: 12
Other Features: 6203-2RS Bearing
Belt Diameter - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
500 HUB 1-3/4X7/16

COMPARE

500 HUB 1-3/4X7/16

Description
M50012414 COUPLING HUB ; 1-3/4" BORE 4" HUB DIA

MAGNALOY COUPLING

Part # M50012414

BDI # 601688

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
500 HUB 2-1/8X1/2

COMPARE

500 HUB 2-1/8X1/2

Description
500 HUB 2-1/8X1/2 COUPLING HUB ; 2-1/8" BORE 4" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M50020416

BDI # 601731

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
M570U9

COMPARE

M570U9

Description
M570U9 INSERT ; 4.8" OD URETHANE 1.41" THICK 90A

MAGNALOY COUPLING

Part # M570U9

BDI # 601882

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 4.8
Outside Diameter - Millimeter: 121.92

Other Features: Components May or May Not Intermix Among Brands | Yellow
Coupling Type: Jaw Coupling
Torque: 3292.2In-Lbs

Price Inventory : In stock
Loading Price
QTY
500 HUB NO BORE

COMPARE

500 HUB NO BORE

Description
M500R COUPLING HUB ; ALUMINUM ROUGH STOCK BORE

MAGNALOY COUPLING

Part # M500R

BDI # 601877

Features

Bore Profile: No Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Spider | Solid Hub
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling
Torque: Neoprene 2194.8 | Urethane 3292.2 | Hytrel 6584.4In-Lbs

Price Inventory : In stock
Loading Price
QTY