P2814M115-MPB

COMPARE

P2814M115-MPB

Description
P2814M115-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755396

TIMKEN

Part # P2814M115-MPB

BDI # 24302982

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 141.224
Inch - Metric: Metric
Outside Diameter - Inch: 4.808
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 124.765
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P2814M55-SK

COMPARE

P2814M55-SK

Description
P2814M55-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755400

TIMKEN

Part # P2814M55-SK

BDI # 24302990

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 141.224
Inch - Metric: Metric
Outside Diameter - Inch: 4.808
Face Width - Millimeter: 61.925

Face Width - Inch: 2.438
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 124.765
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY