SLD 350 MM 110X124
        
            Description
            
            SLD 350 MM 110X124 SHAFT LOCKING DEVICE
    
Part # SLD-350-MM-110X124
BDI # 599469
Features
        
                            Component:
                            
                                Keyless Split Ring Locking Assembly
                        
        
                            Series:
                            
                                SLD350
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                4.882
                        
        
                            Outside Diameter - Millimeter:
                            
                                124
                        
        
                            Bore - Millimeter:
                            
                                110
                        
        
                            Length - Millimeter:
                            
                                21
                        
        
                            Other Features:
                            
                                Internal Shaft Locking | Low Torque | Adjustable Axial Position
                        
        
                            Length - Inch:
                            
                                0.827
                        
        
PHF FX30-110X124
        
            Description
            
            PHF FX30-110X124 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
    
Part # PHF FX30-110X124
BDI # 24760632
Features
        
                            Component:
                            
                                Keyless Screw Locking Assembly
                        
        
                            Series:
                            
                                FX30
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                4.882
                        
        
                            Outside Diameter - Millimeter:
                            
                                124
                        
        
                            Bore - Millimeter:
                            
                                110
                        
        
                            Bore - Inch:
                            
                                4.331
                        
        
                            Length - Millimeter:
                            
                                18.7
                        
        
                            Length - Inch:
                            
                                0.736
                        
        
PL110X124E
        
            Description
            
            PL110X124E KEYLESS LOCKING DEVICE ; POWER LOCK EL SERIES
    
Part # PL110X124E
BDI # 24863201
Features
        
                            Component:
                            
                                Keyless Split Ring Locking Assembly
                        
        
                            Series:
                            
                                EL
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                4.882
                        
        
                            Outside Diameter - Millimeter:
                            
                                124
                        
        
                            Bore - Millimeter:
                            
                                110
                        
        
                            Length - Millimeter:
                            
                                21.006
                        
        
                            Other Features:
                            
                                Power-Lock
                        
        
                            Length - Inch:
                            
                                0.827