LF90 CYLINDRICAL HUB 1.18 RSB
Description
LF90 CYLINDRICAL HUB 1.18 RSB
Part # LF90-HUB CYL-1.18 RSB
BDI # 593591
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Length Thru Bore - Millimeter:
80
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
124.968
Coupling Type:
Elastomeric Coupling
Torque:
27900In-Lbs
LF140 CYLINDRICAL HUB 1.18 RSB
Description
LF140 CYLINDRICAL HUB 1.18 RSB
Part # LF140-HUB CYL-1.18 RSB
BDI # 593593
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Length Thru Bore - Millimeter:
80
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
124.968
Coupling Type:
Elastomeric Coupling
Torque:
43400In-Lbs
LF140 CYLINDRICAL HUB 2.249 5/8 KW
Description
LF140 CYLINDRICAL HUB 2.249 5/8 KW
Part # 68514477408
BDI # 19073812
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Length Thru Bore - Millimeter:
80
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
124.968
Coupling Type:
Elastomeric Coupling
Torque:
43400In-Lbs
LF140 CYLINDRICAL HUB 2-3/4 5/8X5/16 KW
Description
LF140 CYLINDRICAL HUB 2-3/4 5/8X5/16 KW
Part # 68514469919
BDI # 19074072
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Length Thru Bore - Millimeter:
80
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
124.968
Coupling Type:
Elastomeric Coupling
Torque:
43400In-Lbs
LF90 CYLINDRICAL HUB 13T 8/16 LLOC
Description
LF90 CYLINDRICAL HUB 13T 8/16 LLOC ; POR
Part # 68514452695
BDI # 19073682
Features
Bore Profile:
Spline
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Length Thru Bore - Millimeter:
80
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
124.968
Coupling Type:
Elastomeric Coupling
Torque:
27900In-Lbs