Features
        
                            Component:
                            
                                Keyless Screw Locking Assembly
                        
        
                            Series:
                            
                                B800
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                4.921
                        
        
                            Outside Diameter - Millimeter:
                            
                                125
                        
        
                            Bore - Millimeter:
                            
                                100.025
                        
        
                            Length - Millimeter:
                            
                                107
                        
        
                            Other Features:
                            
                                12 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
                        
        
                            Length - Inch:
                            
                                4.213
                        
        
B-LOC B400 85MM
        
            Description
            
            B-LOC B400 85MM KEYLESS BUSHING ; 4.921" OD STEEL
    
Part # T401085
BDI # 17283515
Features
        
                            Component:
                            
                                Keyless Screw Locking Assembly
                        
        
                            Series:
                            
                                B400
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                4.921
                        
        
                            Outside Diameter - Millimeter:
                            
                                125
                        
        
                            Bore - Millimeter:
                            
                                85
                        
        
                            Length - Millimeter:
                            
                                28
                        
        
                            Other Features:
                            
                                16 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
                        
        
                            Length - Inch:
                            
                                1.102
                        
        
Features
        
                            Component:
                            
                                Keyless Screw Locking Assembly
                        
        
                            Series:
                            
                                B106
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                4.921
                        
        
                            Outside Diameter - Millimeter:
                            
                                125
                        
        
                            Bore - Millimeter:
                            
                                85
                        
        
                            Length - Millimeter:
                            
                                40.5
                        
        
                            Other Features:
                            
                                9 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
                        
        
                            Length - Inch:
                            
                                1.594
                        
        
Features
        
                            Thread Size:
                            
                                M95 X 2
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.921
                        
        
                            Outside Diameter - Millimeter:
                            
                                125
                        
        
                            Other Features:
                            
                                Precision | Three M10 Locking Pins
                        
        
                            Nominal Thickness - Inch:
                            
                                1.26
                        
        
                            Nominal Thickness - Millimeter:
                            
                                32
                        
        
PHP 1SPB118TB
        
            Description
            
            PHP 1SPB118TB TRANSMISSION PULLEY ; NON-RETURNABLE
    
Part # PHP 1SPB118TB
BDI # 1282189
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.921
                        
        
                            Outside Diameter - Millimeter:
                            
                                125
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Bore - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                SPB
                        
        
                            Bushing Size:
                            
                                1610
                        
        
                            Number of Grooves:
                            
                                1