Page 1 of 2

Next

Compare
KM 19

COMPARE

KM 19

Description
KM 19 BEARING LOCKNUT

TIMKEN

Part # KM19

BDI # 1362317

Features

Thread Size: M95 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Outside Diameter - Millimeter: 125
Nominal Thickness - Inch: 0.669

Nominal Thickness - Millimeter: 17

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 MM 85X125

COMPARE

SLD 1500 MM 85X125

Description
SLD 1500 MM 85X125 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1500-MM-85X125

BDI # 598989

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.921

Outside Diameter - Millimeter: 125
Bore - Millimeter: 85
Length - Millimeter: 28
Other Features: 15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
SLD 1850 MM 85X125

COMPARE

SLD 1850 MM 85X125

Description
SLD 1850 MM 85X125 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1850-MM-85X125

BDI # 599078

Features

Component: Keyless Screw Locking Assembly
Series: SLD1850
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.921

Outside Diameter - Millimeter: 125
Bore - Millimeter: 85
Length - Millimeter: 40
Other Features: 10 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch: 1.575

Price Inventory : Available to order
Loading Price
QTY
SLD 1350 MM 85X125

COMPARE

SLD 1350 MM 85X125

Description
SLD 1350 MM 85X125 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1350-MM-85X125

BDI # 599232

Features

Component: Keyless Screw Locking Assembly
Series: SLD1350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.921

Outside Diameter - Millimeter: 125
Bore - Millimeter: 85
Length - Millimeter: 40
Other Features: 10 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch: 1.575

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 MM 85X125

COMPARE

SLD 2600 MM 85X125

Description
SLD 2600 MM 85X125 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-MM-85X125

BDI # 598877

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.921

Outside Diameter - Millimeter: 125
Bore - Millimeter: 85
Length - Millimeter: 78
Other Features: 12 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 3.071

Price Inventory : Available to order
Loading Price
QTY