Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.938
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 3/8 to 7/16 and 1-1/4 has No Keyway
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
1134In-Lbs
TAN19-2
Description
TAN19-2 BRG LOCKNUT ; 12TPI 4-15/16" OD 0.729" NOMINAL THK
Part # TAN19
BDI # 1374126
Features
Thread Size:
3.73-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.938
Outside Diameter - Millimeter:
125.425
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.729
Nominal Thickness - Millimeter:
18.517
AN 19
Description
AN 19 BRG LOCKNUT ; 12TPI 4-15/16" OD 0.729" NOMINAL THK
Part # AN 19
BDI # 1266050
Features
Thread Size:
3.73-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.938
Outside Diameter - Millimeter:
125.425
Threads per Inch:
12
Nominal Thickness - Inch:
0.729
Nominal Thickness - Millimeter:
18.517
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.938
Outside Diameter - Millimeter:
125.425
Other Features:
Face Dia 4.281 | Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
90.983