Page 1 of 40

Next

Compare
H80X14

COMPARE

H80X14

Description
H80X14 WELD ON SPROCKET

RINGBALL

Part # H80X14

BDI # 18259581

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 4.494
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.981
Other Features: Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter: 114.15
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
H80Q14

COMPARE

H80Q14

Description
H80Q14 ROLLER CHAIN SPROCKET ; NON-RETURNABLE 1" P 14T HT BORE ST

BROWNING

Part # 1178243

BDI # 312376

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 4.494
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.981
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 10304
Pitch Diameter - Millimeter: 114.15
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
E80B14H

COMPARE

E80B14H

Description
E80B14H ROLLER CHAIN SPROCKET ; 1" P 14T HT TRIPLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # E80B14H

BDI # 608679

Features

Chain Pitch - Inch: 1
Chain Size: 80-3
Pitch Diameter - Inch: 4.494
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.981
Other Features: Triplex Type
Global Part Number GPN: 30875
Pitch Diameter - Millimeter: 114.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D16B14

COMPARE

D16B14

Description
D16B14 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D16B14

BDI # 607474

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Pitch Diameter - Inch: 4.494
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 4.981
Other Features: Duplex Type
Global Part Number GPN: 569783
Pitch Diameter - Millimeter: 114.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W2914M20-SK

COMPARE

W2914M20-SK

Description
W2914M20-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W2914M20-SK

BDI # 612972

Features

Pitch Diameter - Inch: 5.088
Flange Outside Diameter - Millimeter: 141.224
Inch - Metric: Metric
Outside Diameter - Inch: 4.981
Face Width - Millimeter: 23.063

Face Width - Inch: 0.908
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577899
Pitch Diameter - Millimeter: 129.235

Price Inventory : Available to order
Loading Price
QTY