Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
4.437
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
Simplex Type
Global Part Number GPN:
569859
Pitch Diameter - Millimeter:
112.7
Mounting Method:
Rough Bore
20BTB11H
Description
20BTB11H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB11H
BDI # 617086
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
4.437
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570728
Pitch Diameter - Millimeter:
112.7
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
4.437
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
Simplex Type
Global Part Number GPN:
570778
Pitch Diameter - Millimeter:
112.7
Mounting Method:
Rough Bore
100B11SS
Description
100B11SS ROLLER CHAIN SPROCKET ; STAINLESS STEEL-STK
Part # 100B11SS
BDI # 614271
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.008
Global Part Number GPN:
571892
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Rough Bore
100BS11 2
Description
100BS11 2 ROLLER CHAIN SPROCKET ; 2" BORE 100 CHAIN 11T STD KW AND SS
Part # 100BS11 2
BDI # 614137
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
With 2 Set Screw
Global Part Number GPN:
35440
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Finished Bore