120B9 X 1-5/8 KW 2SS
Description
120B9 X 1-5/8 KW 2SS RLR CHAIN SPROCKET ; 120 ANSI 9 TEETH 1-5/8" BORE
Part # 120B9 X 1-5/8 KW 2SS
BDI # 24089832
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.022
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Finished Bore
PHS 24B-1BH9
Description
PHS 24B-1BH9 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1BH9
BDI # 1286925
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.386
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.022
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
4.386
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
5.022
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
120B9 X 1-3/4
Description
120B9 X 1-3/4 ROLLER CHAIN SPROCKET ; 1-3/4" BORE
Part # 120B9 X 1-3/4
BDI # 25188997
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.022
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.022
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore