Features
Thread Size:
M100 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Nominal Thickness - Inch:
0.709
Nominal Thickness - Millimeter:
18
SLD 2600 MM 90X130
Description
SLD 2600 MM 90X130 SHAFT LOCKING DEVICE
Part # SLD-2600-MM-90X130
BDI # 598878
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Bore - Millimeter:
90
Length - Millimeter:
78
Other Features:
12 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
3.071
SLD 1500 IN 3-7/16
Description
SLD 1500 IN 3-7/16 SHAFT LOCKING DEVICE
Part # SLD-1500-IN-3-7/16
BDI # 599041
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Bore - Millimeter:
87.325
Length - Millimeter:
28
Other Features:
15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
1.102
SLD 2600 IN 3-3/8
Description
SLD 2600 IN 3-3/8 SHAFT LOCKING DEVICE
Part # SLD-2600-IN-3-3/8
BDI # 598919
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Bore - Millimeter:
85.725
Length - Millimeter:
78
Other Features:
12 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
3.071
SLD 2600 IN 3-1/2
Description
SLD 2600 IN 3-1/2 SHAFT LOCKING DEVICE
Part # SLD-2600-IN-3-1/2
BDI # 598921
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Bore - Millimeter:
88.9
Length - Millimeter:
78
Other Features:
12 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
3.071