Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.3
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
34.54
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
138
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
51
Face Width - Inch:
2.008
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed
14M-30S-37-SK
Description
14M-30S-37-SK SYNC PULLEY ; 14M SERIES BELT 37MM WIDTH 30 TEETH
Part # 14M-30S-37-SK
BDI # 21491979
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
138
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
51
Face Width - Inch:
2.008
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed