Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
139.192
Inch - Metric:
Inch
Outside Diameter - Inch:
5.198
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
133.401
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Outside Diameter - Inch:
5.198
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
133.401
Mounting Method:
Bushed