SX132-6 1-7/8 1/2X1/4 KW
Description
SX132-6 1-7/8 1/2X1/4 KW HUB ; NON-RETURNABLE FOR SX 132-6 DISC CPLG
Part # SX132-6-HUB-1-7/8-1/2X1/4KW
BDI # 598732
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
132.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.2
Length Thru Bore - Millimeter:
59.944
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
84.074
Coupling Type:
Disc Coupling
SX132-6 HUB RSB
Description
SX132-6 HUB RSB ; FOR SX 132-6 DISC CPLG
Part # SX132-6-HUB-RSB
BDI # 598527
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
132.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.2
Length Thru Bore - Millimeter:
59.944
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter:
84.074
Coupling Type:
Disc Coupling
SXC132-6 HUB RSB
Description
SXC132-6 HUB RSB ; FOR SXC 132-6 DISC CPLG
Part # SXC132-6-HUB-RSB
BDI # 598571
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
132.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.2
Length Thru Bore - Millimeter:
59.944
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter:
71.12
Coupling Type:
Disc Coupling
SX132-6 2 1/2X1/4 KW
Description
SX132-6 2 1/2X1/4 KW HUB ; NON-RETURNABLE FOR SX 132-6 DISC CPLG
Part # SX132-6-HUB-2"-1/2X1/4KW
BDI # 598628
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
132.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.2
Length Thru Bore - Millimeter:
59.944
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
84.074
Coupling Type:
Disc Coupling
6-5V-520-SD
Description
6-5V-520-SD V-BELT SHEAVE ; QD BUSHED 101758881
Part # 6-5V-520-SD
BDI # 24309065
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SD
Number of Grooves:
6