PL 3-3/4 AS

COMPARE

PL 3-3/4 AS

Description
PL 3-3/4 AS KEYLESS SCREW LOCKING ASSY ; 3-3/4" BORE 5.305" OD

TSUBAKI

Part # PL3L

BDI # 928915

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.305

Outside Diameter - Millimeter: 134.747
Bore - Millimeter: 95.25
Length - Millimeter: 29.235
Other Features: 13 Locking Screws
Length - Inch: 1.151

Price Inventory : Available to order
Loading Price
QTY
B-LOC B400 3-3/4IN

COMPARE

B-LOC B400 3-3/4IN

Description
B-LOC B400 3-3/4IN KEYLESS BUSHING

FENNER DRIVES

Part # T402312

BDI # 17283376

Features

Component: Keyless Screw Locking Assembly
Series: B400
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.305

Outside Diameter - Millimeter: 134.747
Bore - Millimeter: 95.25
Length - Millimeter: 28
Other Features: 18 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 IN 3-1/2

COMPARE

SLD 1500 IN 3-1/2

Description
SLD 1500 IN 3-1/2 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1500-IN-3-1/2

BDI # 599042

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.305

Outside Diameter - Millimeter: 134.747
Bore - Millimeter: 88.9
Length - Millimeter: 28
Other Features: 15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY